Beli silicon gasket di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ThreeBond Liquid Gasket (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1211 is a free flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1211 is ideal for places where a long, faultless seal is absolutely critical. Recommended for sealing flange surfaces.
    atribut:
    • Hardness: 26 Shore A
    • Size (g): 100
    • Tensile Strength: 2.5 Mpa
    • Appearance: White paste
    • Specific Gravity: 1.01
    • Elongation: 3.03
    • Operating Temp. Range: - 60 to 200°C
    • Tack Free Time: 40 min
    • Viscosity (Pa.s): 68
  2. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp459.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hours
    atribut:
    • Operating Temperature Range (°C): - 60 to 200
    • Appearance: Gray paste form
    • Specific Gravity: 1.50
    • Hardness: 50 Shore A
    • Elongation: 3
    • Tensile Strength (MPa): 2.0
    • Tack Free Time (minute): 7
    • Viscosity (Pa.s): 300
  3. Dextone Neutral Gasket Sealant (Lem Gasket)
    Mulai

    Rp149.900

    Dextone Neutral Gasket Sealant (Lem Gasket)
    Deskripsi:
    Silikon sealant RTV netral yang mempunyai daya tahan temperat ure hingga 350°C (650°F) dan tidak bau digunakan untuk mulut pipa, pelindung transmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan kebocoran. Membentuk karet gasket secara elastis.
    atribut:
    • Density (g/mL): 1.02
    • Color: Grey
    • Movement Capacity: 0.25
  4. TRUSCO NonAsbestos Gasket Sheet No.4612
    56%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  5. Klebermann Super Gasket Sealer
    31%
    Mulai

    Rp14.900

    Klebermann Super Gasket Sealer
    Deskripsi:
    Klebermann Super Gasket SealerMempunyai daya rekat yang lebih istimewa dari produk lainnya yang ada di pasaran, dengan daya tahan sampai 350 Derajat Celcius dan mampu menahan tekanan tinggi. Baik digunakan pada blok mesin, penutup katup, pompa air, tangki oli, penutup kotak transmisi, selang radiator, pompa roda gigi atau pada apapun untuk menutup kebocoran.
    atribut:
    • Size (g): 35
    • Best used for: blok mesin, penutup katup, pompa air, tangki oli, penutup kotak transmisi, selang radiator, pompa roda gigi, atau apapun untuk menutup kebocoran
  6. CRC Gasket Remover / Paint And Decal Remover
    Mulai

    Rp359.900

    CRC Gasket Remover / Paint And Decal Remover
    Deskripsi:
    Formula khusus untuk melepaskan gasket yang telah mengeras karena usia tua dengan mudah. CRC Gasket stripper melunakan semen gasket tanpa merusak komponen metal di sekitarnya. Aman untuk almunium, baja dan kuningan.
    atribut:
    • Net Fill: 12 Wt Oz
    • Appearance: Light Grey Viscous Liquid
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
    • Propellant: Hydrocarbon
  7. WAKI Silicon Rubber Sheet
    Mulai

    Rp139.900

    WAKI Silicon Rubber Sheet
    Deskripsi:
    -Excellent heat resistance, cold resistance, water resistance, and weather resistance.-Industrial for home appliance component, automobile related component, medical related equipment, food related equipment component.-Packings, O-ring, gasket, etc.
    atribut:
    • Allowable Weight: 51kgf
  8. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp499.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    TB1207B is a single-component, non-slumping paste, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket which begins to set in minutes. Perfect for sealing cylinder blocks, oil pans, valve covers and T-joint surfaces.
    atribut:
    • Hardness: 30 Shore A
    • Size (g): 100
    • Appearance: Black paste
    • Specific Gravity: 1.01
    • Operating Temperature Range (°С): - 60 to 200
    • Elongation: 4
    • Tack Free Time (minute): 3
    • Tensile Strength (MPa): 1.9
    • Viscosity (Pa.s): 250
  9. Kennedy Square Silicon Carbide Coarse Sharpening Stone (Batu Asah)
    Mulai

    Rp28.900

    Kennedy Square Silicon Carbide Coarse Sharpening Stone (Batu Asah)
    Deskripsi:
    Kennedy Sq. S/C Coarse Sharpening Stone with
    atribut:
    • Grade: Coarse
    • Shape: Square
    • Abrasive Material: Silicone Carbide
  10. NITTO Silicon Rubber, Self-Fusing Tape
    Mulai

    Rp1.199.900

    NITTO Silicon Rubber, Self-Fusing Tape
    atribut:
    • Color: Reddish brown
    • Tape Width (mm): 19
    • Base Material: Self-fusing silicone
    • Tape Length (m): 10
    • Tape Thickness (mm): 0.5
    • Adhesive: Gum
    • Tensile Strength (N/19mm:Reference Value): 8.2
    • Insulation Breakdown Voltage (kV/mm): 56.5
    • Operating Temperature Range (°C): -20 to 200
  11. Xtraseal RTV Silicone Gasket Maker Gray (Lem Gasket)
    Mulai

    Rp12.900

    Xtraseal RTV Silicone Gasket Maker Gray (Lem Gasket)
    Deskripsi:
    Sealant paking suhu tinggi 750°F RTV warna abu-abu diformulasikan khusus untuk tahan terhadap suhu tinggi, untuk kestabilan sensor oksigen pada mesin Kinerja tinggi yang memiliki turbocharge.
    atribut:
    • Color: Grey
  12. ThreeBond Liquid Gasket (Lem Gasket)
    Mulai

    Rp409.900

    ThreeBond Liquid Gasket (Lem Gasket)
    Deskripsi:
    ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.
    atribut:
    • Operating Temp. Range: - 40 to 150 Degree Celcius
    • Appearance: Gray
    • Specific Gravity: 1.26
    • Hardness: 23 Shore A
    • Packaging Size (g): 200
    • Elongation: 17.2
    • Tack Free Time: 12 min
    • Tensile Strength: 0.17 Mpa
    • Viscosity (Pa.s): 9.50
  13. LOCTITE RTV Silicone Adhesive Sealant SI 596 Red (Lem Gasket)
    Mulai

    Rp98.900

    LOCTITE RTV Silicone Adhesive Sealant SI 596 Red (Lem Gasket)
    atribut:
    • Gap Fill (mm): up to 6.35
    • Flange type: Rigid/Stamped
    • Temperature Resistance (°C): 260 (Continuous)
    • Flange Materials: Metal/Plastic
    • Cure Time (hour): 24
    • Gasket Type: Silicone RTV (Room Temperature Vulcanization)
    • Skin Formation Time: 50 mins
    • Volume (ml): 80
  14. AS ONE O-Ring Seal Silicon (Oring)
    Mulai

    Rp38.900

    AS ONE O-Ring Seal Silicon (Oring)
    atribut:
    • Material: Silicon rubber
    • Operating Temperature Range (°C): -60 to +250
  15. AS ONE Foam Silicon Sheet
    Mulai

    Rp2.099.900

    AS ONE Foam Silicon Sheet
    Deskripsi:
    It has excellent heat resistance, cold resistance, weather resistance, and flame resistance. Resistant to repeated compression fatigue.
    atribut:
    • Operating Temperature Range (°C): -60 to +180
    • Dimensions (mm): 500×1000×2t
  16. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  17. Daiko Epdm Gasket
    Mulai

    Rp39.900

    Daiko Epdm Gasket
    atribut:
    • Thickness (mm): 3
    • Working Temperature Range: -40degrees to 100degrees
  18. Dextone Red Silicone (Lem Gasket)
    Mulai

    Rp259.900

    Dextone Red Silicone (Lem Gasket)
    Deskripsi:
    Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.
    atribut:
    • Color: Red
    • Initial Dry Time (minute): 5-20
    • Density (g/mL): 0,97
    • Temperature Resistance (°C): -45 - 150
    • Violence: 19 Shore-A
    • Elasticity (%): 580
    • Movement Capacity (%): 25
Daftar Harga silicon gasket Terbaru October 2026
ThreeBond Liquid Gasket (Lem Gasket)Rp499.900
ThreeBond Liquid Gasket (Lem Gasket)Rp359.900
ThreeBond Liquid Gasket (Lem Gasket)Rp459.900
Dextone Neutral Gasket Sealant (Lem Gasket)Rp149.900
Merck Millipore Silicon GasketRp579.900
TRUSCO NonAsbestos Gasket Sheet No.4612Rp7.900
Klebermann Super Gasket SealerRp14.900
CRC Gasket Remover / Paint And Decal RemoverRp359.900
WAKI Silicon Rubber SheetRp139.900
ThreeBond Liquid Gasket (Lem Gasket)Rp499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)